Shop All Stacking Chairs
National Public Seating
NPS LuvraFlex Chair Poly BackPadded Seat
Mfr # LVC10-11-10
Zoro # G707044229
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32.5
- Width 19.25
- Material Plastic
- Seat Material Padded
- Overall Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # LVC10-11-10
- Zoro # G707044229
- UPC # 604747713362
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Height | 32.5 |
Width | 19.25 |
Overall Length | 22 |
Details
Material | Plastic |
Frame Color | Chrome |
Seat Material | Padded |
Seat Color | Black |
Description
LuvraFlex Stack Chairs feature a unique design that combines ultimate comfort with extreme durability These chairs have not only been built to last but also to withstand even the most rigorous use The chairs are made from strong polypropylene and the back is designed to flex to the users perfect posture In addition the seats are offered in standard poly or padded variations for the ultimate comfort The Flex back has a tested resistance by SGS laboratories of 425 lbs of force making it perfect for any user The solid rod frame design ensures years of industrialgrade usage while the feltbased transparent glides protect floors from scratches and scuffs The glides also feature builtin ganging for easy multichair setup These lightweight chairs are easy to store thanks to their stacking design When not in use simply stack the chairs and store or transport using the LuvraFlex dolly DYLV The LuvraFlex Stack Chairs are ideal for any facility that needs a reliable comfortable and spacesaving massseating solution
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- BESTAR Lumina Full Murphy Bed with Desk and 2 Storage Cabinets (107W), White Chocolate (85893-31)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- NATIONAL PUBLIC SEATING NPS LuvraFlex Chair Poly BackPadded Seat (LVC04-10-04)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Navy Blue, PK4 (8505)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-SV)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- NATIONAL PUBLIC SEATING Stack Chair, Fabric, Natural Taupe (9378-BT)
- NATIONAL PUBLIC SEATING Stacking Chair 8800 Series, Plastic Navy Blue (88041104)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-438-GY-GG)
- National Public Seating Stacking Chairs