Shop All Work Tables
National Public Seating
NPS Heavy Duty Steel Table, Gray Frame, 24 x 60 x 30, Butcherblock Top
Mfr # HDT9-2460B
Zoro # G701242485
Free Shipping & Returns
$890.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # HDT9-2460B
- Zoro # G701242485
- UPC # 604747876784
- Country of Origin United States
- Category Work Tables
Description
The NPS Heavy Duty Table with Butcher Block Top is the ideal working table for Makerspaces and STEM Labs. The Butcher Block top is made from 1.75” thick Maple wood coated with a urethane-based satin finish to prevent permanent stains. Maple top absorbs sound and impact, making for a safe learning environment. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. All legs come standard with simple-adjust glides with optional caster/gusset kits. Durable wood and hard work come together in the NPS Butcher Block Top Heavy Duty Table.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 60"x24", White, 4PK (5GRE8)
- KRUEGER Therma Level Gauge, Tank 21" D, 2" NPT (H-2-21)
- ICEBERG Plastic Storage Cabinet 36x22x72 - Black (92571)
- FLEMING SUPPLY 12 Drawer Storage Plastic Organizer with 4 Large and 8 Small Compartments for Desktop or Wall Mount (874432ZZV)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366024-95)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x30" (SVTR-6030)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D, Height: 32" to 35" (WTS-3072-LL)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW3060-HD-6PHFL)
- National Public Seating Work Tables