Shop All Work Tables
National Public Seating
NPS Heavy Duty Steel Table, Black Frame, 30 x 60 x 30, Butcherblock Top
Mfr # HDT7-3060B
Zoro # G501242470
product price: $1,041.75
/ea
Free Shipping & Returns
$1,041.75
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
- Brand National Public Seating
- MFR # HDT7-3060B
- Zoro # G501242470
- UPC # 604747874650
- Country of Origin United States
- Category Work Tables
Description
The NPS Heavy Duty Table with Butcher Block Top is the ideal working table for Makerspaces and STEM Labs. The Butcher Block top is made from 1.75” thick Maple wood coated with a urethane-based satin finish to prevent permanent stains. Maple top absorbs sound and impact, making for a safe learning environment. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. All legs come standard with simple-adjust glides with optional caster/gusset kits. Durable wood and hard work come together in the NPS Butcher Block Top Heavy Duty Table.
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
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Red (QUS221RD)
- 80/20 Torx 40 Ip L Hex Wrench (6066)
- LIBERTY SAFE Panel Organizer, 20in. to 25in.W Gun Safe (10585)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 18"D (VTS-1830)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244830-2K195)
- AMGOOD 18 in. x 48 in. Open Base Stainless Steel Metal Table (WT-1848-RCB-Z)
- LITTLE GIANT Workbench, Particleboard, 48" W, 24" D (WSH1-2448-36)
- LITTLE GIANT Parts Washing Table, 24" x 51" x 37" (WGE2451DP)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MT3048-2)
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- National Public Seating Work Tables