Shop All Work Tables
National Public Seating
NPS Heavy Duty Height Adjustable Steel Table, Gray Frame, 30 X 72, Butcherblock Top
Mfr # HDT8-3072B
Zoro # G401242570
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,179.95
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
- Brand National Public Seating
- MFR # HDT8-3072B
- Zoro # G401242570
- UPC # 604747875879
- Country of Origin United States
- Category Work Tables
Description
The NPS Heavy Duty Table with Butcher Block Top is the ideal working table for Makerspaces and STEM Labs. The Butcher Block top is made from 1.75” thick Maple wood coated with a urethane-based satin finish to prevent permanent stains. Maple top absorbs sound and impact, making for a safe learning environment. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The legs adjust in 1” increments and are locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come standard with simple-adjust glides and have a caster option. Durable wood and hard work come together in the NPS Butcher Block Top Heavy Duty Table.
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
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721)
- PLANO Compartment Box with 8 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (345028)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Black (700450-BLK)
- PELICAN Pallet Cushion, Orange, Metric T-Nut, PK96 (SKID MATE)
- SPORTSMAN Stainless Steel Work Table 24" x 72" (SSWTABLE72)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx24"D (VTT-3024)
- AERO MANUFACTURING Premium Table, 72"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3072)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx30"D (VTTR-3030)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- National Public Seating Work Tables