Shop All Work Tables
National Public Seating
NPS Heavy Duty Height Adjustable Steel Table, Gray Frame, 24 X 54, Butcherblock Top
Mfr # HDT8-2454B
Zoro # G601242516
Free Shipping & Returns
$1,015.83
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
- Brand National Public Seating
- MFR # HDT8-2454B
- Zoro # G601242516
- UPC # 604747875565
- Country of Origin United States
- Category Work Tables
Description
The NPS Heavy Duty Table with Butcher Block Top is the ideal working table for Makerspaces and STEM Labs. The Butcher Block top is made from 1.75” thick Maple wood coated with a urethane-based satin finish to prevent permanent stains. Maple top absorbs sound and impact, making for a safe learning environment. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The legs adjust in 1” increments and are locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come standard with simple-adjust glides and have a caster option. Durable wood and hard work come together in the NPS Butcher Block Top Heavy Duty Table.
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
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-BLK)
- LITTLE GIANT Mobile Pallet Stand with Lower Deck, 48"X48", Adj. Height, Handle (2PDSEH486P2FLLR)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Clear (PB1011-5 Clear)
- 80/20 Pivot Joint, 2 Hole 15 Series (14017)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 24" D (MT246030-2K295)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WST2-3072-AH)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- SPORTSMAN Stainless Steel Portable Folding Work Table (SSTABLEFD)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 48"Wx36"D (QVTOB-4836)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEL4)
- National Public Seating Work Tables