Shop All Utility Stools
National Public Seating
NPS Comfort Task Chair with Arms 1822 Height
Mfr # CTC-A
Zoro # G207044231
original price:
$360.36
26% off
new price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 18"-22"
- Material Fabric
- Width 22.5
- Arm Style Arm Rests
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # CTC-A
- Zoro # G207044231
- UPC # 604747698478
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 18"-22" |
Width | 22.5 |
Length | 22.5 |
Details
Color | Black |
Material | Fabric |
Item | Chair |
Arm Style | Arm Rests |
Description
Comfortable and stylish the Comfort Task Chair and Stool from National Public Seating will make your workdays more enjoyable This fantastic series features a plush padded seat and back making it extremely comfortable to sit in for long periods of time The pneumatic height adjustability also ensures that youll always be able to find the perfect height while the optional armrests and included adjustable height footrest on the stool make it even more comfortable The plastic reinforced backrest and seat make the Comfort Task Series durable and longlasting while the sleek and modern design will add a touch of style to any workspace Additionally the five industrialgrade casters make it super easy to move around so you can always be in the perfect position to get your work done And with the additionally included mushroom glides youll be able to swap them with the casters for stationary seating at any time The Comfort Task Series will make anyones workday more comfortable and productive And you can enjoy all that comfort without having to sacrifice style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- CANDLE-LITE CANDLE TEA LGHTS WHT 50PK (4231595)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- TRADEMARK FINE ART Claude Monet 'Waterlily Pond-The Bridge II' Canvas Art, 18x18 (BL0523-C1818GG)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- GLOBAL EQUIPMENT Interion Work Stool - Fabric - 180 #176 Footrest - Black (506779BK)
- E COM Interion Polyurethane Tractor Stool - Blue w/ Black Base (PTMBSL-RG-NF-RC-BLU)
- TEMPLETON John Deere Logo Garage Stool (TE24277)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool With Backrest Black (250789)
- National Public Seating Utility Stools