Shop All Counter Height Stools
National Public Seating
National Public Seating 6400-B Gray Vinyl Padded Backrest for 6400 Series Stools
Mfr # 6400-B
Zoro # G503873054
original price:
$43.35
13% off
new price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6400-B
- Zoro # G503873054
- UPC # 604747641801
- Country of Origin China
- Category Counter Height Stools
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Steel backrest with vinyl padding
- Adjustable by 2" up / down and forward / backward
- Finish: Gray
- Adjustable Height: 13 - 15 in.
- Shape: Rectangle
- Pad Height: 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Analog Radio Atomic Wall Clock (1077)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Black (20306BK-4544)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 96", Grey (65837)
- ATLAS COMMERCIAL PRODUCTS French Bistro Slatted Cafe Folding Chair (BISTRO48CHAIR)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- NATIONAL PUBLIC SEATING NPS 8800 Series Cafetorium Plastic Stool Counter Height (8810C-11-10)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- LUMISOURCE Chloe Counter Stool in Gold Metal and Black Velvet, PK 2 (B26-CHLOE AUVBK2)
- INTERNATIONAL CONCEPTS Versailles Counter Height Stool, 24" Seat Height, Unfinished (S-9202)
- LUMISOURCE Grotto Claire Swivel Fixed-Height Counter Stool - Set of 2 PR (B26-GRTCLAIRE2-SWVQ BKBK2)
- National Public Seating Counter Height Stools