National Public Seating

Max Seating 48'' Round Gray Nebula Plywood Folding Table with T-Mold Edge


product price: $909.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This National Public Seating Max Seating 15'' x 60'' gray nebula MDF folding bench with protect edge is an excellent choice for those looking for a sturdy convenient seating solution. This bench features a durable powder-coated 16 gauge C-channel steel frame that can withstand heavy use. The seat is made of MDF and boasts protect edge finishing for enhanced durability. With an impressive 1000 lb. weight capacity this bench boasts superior functionality and it's great for schools banquets and industrial settings.This bench easily folds for convenient storage and transport. Its folding and locking mechanisms have passed over 7000 cycle tests ensuring that it will stay securely in place when in use. It features proprietary leg clips to ensure that the legs are held firmly in place when folded and the nylon corners with standoff to prevent damage when stacking. It also features heavy-duty 14 gauge steel 1 1/4'' square tubing legs. Additionally it boasts 2-point welded leg braces and stability boost leg brackets that provide enhanced support and stability. This bench works perfectly with Max Seating folding tables sold separately. With its gray nebula color the table adds a sleek modern look to any space while providing a comfortable and durable seating option for your guests or employees.Overall Dimensions:Length: 60''Width: 15''Height: 17 1/2''Weight Capacity: 1000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.