Shop All Folding & Event Tables
National Public Seating
Max Seating 18'' x 48'' Marigold Plywood Folding Table with T-Mold Edge
Mfr # 386M1848PWYW
Zoro # G811519804
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 386M1848PWYW
- Zoro # G811519804
- Country of Origin China
- Category Folding & Event Tables
Description
This National Public Seating Max Seating 18'' x 48'' marigold plywood folding table is an excellent choice for those looking for a sturdy convenient folding table. This table features a durable powder-coated 16 gauge C-channel steel frame that can withstand heavy use. The top is made of lightweight plywood with an HPL surface and boasts a T-mold edge for enhanced durability. Boasting superior functionality this table is great for banquets seminars and dining hall settings.This table easily folds for convenient storage and transport and it features an auto-engage locking mechanism for your convenience. Its folding and locking mechanisms have passed over 7000 cycle tests ensuring that it will stay securely in place when in use. It features proprietary leg clips to ensure that the legs are held firmly in place when folded and the nylon corners help prevent chipping or breaking.. It also features heavy-duty 14 gauge steel 1 1/4'' square tubing legs. Additionally it boasts 2-point welded leg braces and stability boost leg brackets that provide enhanced support and stability. The legs are conveniently located in the corners of the table to maximize seating. This table works perfectly with Max Seating folding benches sold separately. With its marigold color the table adds a pop of color to any space while providing a reliable table top for your guests or employees.Overall Dimensions:Length: 48''Width: 18''Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- FLASH FURNITURE Half Round Folding Table, 60" W, 30" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT60-HF-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- NATIONAL PUBLIC SEATING Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-48R)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 96" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3096)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Table, 36" x 36", White (INT-BT3636-21)
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Seminar Table, 18" x 60", White (BT1860)
- NATIONAL PUBLIC SEATING Interion® 60" Round Plastic Folding Table, White (INT-BT60R-21)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- National Public Seating Office & School Tables