Shop All Drafting & Utility Tables
National Public Seating
Interion® Utility Table - 72 x 24 - Rustic Gray
Mfr # 695750RGY
Zoro # G902574774
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # 695750RGY
- Zoro # G902574774
- UPC # 707022445306
- Country of Origin China
- Category Drafting & Utility Tables
Description
INTERION UTILITY TABLE - 72"W X 24"D INTERION HEAVY DUTY UTILITY TABLES CAN BE USED AS AN ALL PURPOSE TABLE FOR ANY ENVIRONMENT INCLUDING CLASSROOMS, OFFICES AND TRAINING AREAS. MADE WITH A HIGH PRESSURE LAMINATE TOP THAT IS STAIN AND SCRATCH RESISTANT ALLOWING FOR LONG TERM-USE. 16 GAUGE STEEL FRAME APRON AND 14 GAUGE LEGS MAKE THIS TABLE VIRTUALLY INDESTRUCTIBLE. THE LEGS ARE 1-1/2" SQUARE TUBES AND ADJUST IN 1" INCREMENTS THAT CAN BE LOCKED FIRMLY IN PLACE WITH 2 K-9 EXTERNAL TOOTH LOCK WASHERS AND HEAVY DUTY TAMPER-FREE HEX SCREWS. ALL LEGS COME WITH HEIGHT ADJUSTABLE GLIDES TO EVEN OUT UNLEVELED SURFACES. UTILITY TABLES ARE IDEAL FOR NEARLY ANY ACTIVITY, MAKING THEM VERSATILE FOR YOUR EVERYDAY NEEDS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Light BeigeAccent Chair, CottonSeat (112-6024)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 5/8 in (6J569)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- National Public Seating Drafting & Utility Tables