Shop All Drafting & Utility Tables
National Public Seating
Interion® Utility Table - 60 x 24 - Gray Nebula
Mfr # 695748GY
Zoro # G702539669
product price: $412.99
/ea
Free Shipping & Returns
$412.99
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
- Brand National Public Seating
- MFR # 695748GY
- Zoro # G702539669
- UPC # 707022445207
- Country of Origin China
- Category Drafting & Utility Tables
Description
INTERION UTILITY TABLE - 60"W X 24"D INTERION HEAVY DUTY UTILITY TABLES CAN BE USED AS AN ALL PURPOSE TABLE FOR ANY ENVIRONMENT INCLUDING CLASSROOMS, OFFICES AND TRAINING AREAS. MADE WITH A HIGH PRESSURE LAMINATE TOP THAT IS STAIN AND SCRATCH RESISTANT ALLOWING FOR LONG TERM-USE. 16 GAUGE STEEL FRAME APRON AND 14 GAUGE LEGS MAKE THIS TABLE VIRTUALLY INDESTRUCTIBLE. THE LEGS ARE 1-1/2" SQUARE TUBES AND ADJUST IN 1" INCREMENTS THAT CAN BE LOCKED FIRMLY IN PLACE WITH 2 K-9 EXTERNAL TOOTH LOCK WASHERS AND HEAVY DUTY TAMPER-FREE HEX SCREWS. ALL LEGS COME WITH HEIGHT ADJUSTABLE GLIDES TO EVEN OUT UNLEVELED SURFACES. UTILITY TABLES ARE IDEAL FOR NEARLY ANY ACTIVITY, MAKING THEM VERSATILE FOR YOUR EVERYDAY NEEDS.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 72 in W, 72 in L (4EEZ3)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF581-49)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- National Public Seating Drafting & Utility Tables