Shop All Drafting & Utility Tables
National Public Seating
Interion® Utility Table - 48 x 24 - Walnut
Mfr # 695746WN
Zoro # G402574724
product price: $371.99
/ea
Free Shipping & Returns
$371.99
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
- Brand National Public Seating
- MFR # 695746WN
- Zoro # G402574724
- UPC # 707022445139
- Country of Origin China
- Category Drafting & Utility Tables
Description
INTERION UTILITY TABLE - 48"W X 24"D INTERION HEAVY DUTY UTILITY TABLES CAN BE USED AS AN ALL PURPOSE TABLE FOR ANY ENVIRONMENT INCLUDING CLASSROOMS, OFFICES AND TRAINING AREAS. MADE WITH A HIGH PRESSURE LAMINATE TOP THAT IS STAIN AND SCRATCH RESISTANT ALLOWING FOR LONG TERM-USE. 16 GAUGE STEEL FRAME APRON AND 14 GAUGE LEGS MAKE THIS TABLE VIRTUALLY INDESTRUCTIBLE. THE LEGS ARE 1-1/2" SQUARE TUBES AND ADJUST IN 1" INCREMENTS THAT CAN BE LOCKED FIRMLY IN PLACE WITH 2 K-9 EXTERNAL TOOTH LOCK WASHERS AND HEAVY DUTY TAMPER-FREE HEX SCREWS. ALL LEGS COME WITH HEIGHT ADJUSTABLE GLIDES TO EVEN OUT UNLEVELED SURFACES. UTILITY TABLES ARE IDEAL FOR NEARLY ANY ACTIVITY, MAKING THEM VERSATILE FOR YOUR EVERYDAY NEEDS.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- SAFCO Task Stool, 40"H, Black (4296BL)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- National Public Seating Drafting & Utility Tables