Shop All Drafting & Utility Tables
National Public Seating
Interion® Utility Table - 48 x 24 - Gray Nebula
Mfr # 695746GY
Zoro # G402539464
product price: $367.99
/ea
Free Shipping & Returns
$367.99
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
- Brand National Public Seating
- MFR # 695746GY
- Zoro # G402539464
- UPC # 707022445122
- Country of Origin China
- Category Drafting & Utility Tables
Description
INTERION UTILITY TABLE - 48"W X 24"D INTERION HEAVY DUTY UTILITY TABLES CAN BE USED AS AN ALL PURPOSE TABLE FOR ANY ENVIRONMENT INCLUDING CLASSROOMS, OFFICES AND TRAINING AREAS. MADE WITH A HIGH PRESSURE LAMINATE TOP THAT IS STAIN AND SCRATCH RESISTANT ALLOWING FOR LONG TERM-USE. 16 GAUGE STEEL FRAME APRON AND 14 GAUGE LEGS MAKE THIS TABLE VIRTUALLY INDESTRUCTIBLE. THE LEGS ARE 1-1/2" SQUARE TUBES AND ADJUST IN 1" INCREMENTS THAT CAN BE LOCKED FIRMLY IN PLACE WITH 2 K-9 EXTERNAL TOOTH LOCK WASHERS AND HEAVY DUTY TAMPER-FREE HEX SCREWS. ALL LEGS COME WITH HEIGHT ADJUSTABLE GLIDES TO EVEN OUT UNLEVELED SURFACES. UTILITY TABLES ARE IDEAL FOR NEARLY ANY ACTIVITY, MAKING THEM VERSATILE FOR YOUR EVERYDAY NEEDS.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- LIFETIME PRODUCTS Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- VOLLRATH Drain Adaptor Kit (26267-1)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - Full - 3 Line - Navy (1171FLNAV)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MA)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- National Public Seating Drafting & Utility Tables