National Public Seating

Interion Universal Dolly for Stacking Chairs 12 Chair Capacity


product price: $324.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

UNIVERSAL DOLLY FOR STACKING CHAIRS - 12 CHAIR CAPACITY - DY-9000 STACKABLE CHAIR TRUCK THIS CHAIR TRUCK HOLDS UP TO 12 STACK CHAIRS FOR EASY TRANSPORT AND STORAGE. CHAIR CART IS MADE WITH DURABLE 14 GAUGE X 1" ROUND TUBULAR STEEL. CURVED TUBULAR PUSH HANDLE. 8" X 1-3/4" DIAMETER AXLE MOUNTED NON-MARRING RUBBER WHEELS FOR EASY MOBILITY. DIMENSIONS:
    WIDTH: 14", WIDTH INCLUDING WHEELS: 18-1/2" WIDTH OF HANDLE: 12", HEIGHT OF HANDLE 50" OVERALL LENGTH 34", LENGTH FROM HANDLE TO END 19" FRONT OF STACKING BAR IS 12-3/4" FROM THE GROUND WHEELS ARE 8 X 1-3/4" MADE OF SEMI-PNEUMATIC HEAVY-DUTY-RUBBER INCLUDES A CONVENIENTLY HOOKED-ON BLACK BUNGEE CORD TO SECURE THE CHAIRS WHEN STACKED ON DOLLY.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.