Shop All Utility Stools
National Public Seating
Interion® Steel Shop Stool with Padded Seat - Adjustable Height 25" - 33" - Gray - Pack of 2
Mfr # 688308
Zoro # G502574518
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Shop Stool W/ Backrest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # 688308
- Zoro # G502574518
- UPC # 707022039642
- Country of Origin United States
- Category Utility Stools
Details
Style | Shop Stool W/ Backrest |
Description
INTERION® STEEL SHOP STOOL WITH VINYL PADDED SEAT AND ADJUSTABLE LEGS THE DURABLE CONSTRUCTION AND CLASSIC DESIGN OF THESE HEAVY-DUTY STOOLS FROM INTERION® BY GEC ARE IDEAL FOR HANDS-ON SETTINGS LIKE ART ROOMS, SCIENCE LABS, HOME ECONOMICS OR SHOP CLASSROOMS. THESE RELIABLE STOOLS FEATURE A STURDY FRAME OF 18-GAUGE STEEL TUBING SECURELY WELDED TO A 14" DIAMETER SEAT PAN. RIVETED THROUGH THE STEEL PAN IS 1/2"-THICK VINYL CUSHIONING THAT WILL PROVIDE YEARS OF DEPENDABLE USE. FOOTREST RINGS ARE SECURELY BONDED TO EACH LEG WITH FOUR SPOTWELL CONTACT POINTS. ADJUSTABLE HEIGHT LEGS FEATURE SELF-LEVELING GLIDES AND ADJUST IN 1" INCREMENTS UP TO 8 ADDITIONAL INCHES. HEIGHT RANGE - 25" - 33"H. 2 STOOLS PER PACK. ADD ACCESSORIES: PADDED BACKREST: B2056745
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- DIVERSIFIED SPACES Rod Socket Assy, Socket, Washer, Nut (206505)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-CL6ROT33-B 0.25 in. Gac Inline Water Filter (OMNIPURE-CL6ROT33-B)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING NPS Comfort Task Chair with Arms 1822 Height (CTC-A)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- E COM Interion ESD Polyurethane Tractor Stool W/ Seat Tilt - Black w/ Black Base (GT821ESD)
- SURTEK Padded Garage Stool (137079)
- DOBA-BNT High Back L Shape Air Lift Stool - Black and Metal (SA143701)
- National Public Seating Seating