Shop All Breakroom & Cafeteria Tables
National Public Seating
Interion® Breakroom Table, 72"L x 30"W, Oak
Mfr # 695671OK
Zoro # G702539348
product price: $545.99
/ea
Free Shipping & Returns
$545.99
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
- Brand National Public Seating
- MFR # 695671OK
- Zoro # G702539348
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Description
BREAKROOMS, LUNCHROOMS AND EATING AREAS ARE AN IMPORTANT SPACE IN YOUR OFFICE, SCHOOL OR RESTAURANT. IT IS WHERE PEOPLE GO TO RELAX, TAKE A BREAK, SOCIALIZE AND FUEL UP FOR THEIR DAY. THAT'S WHY IT'S IMPORTANT TO HAVE DURABLE AND EASY TO MAINTAIN TABLES THAT WILL LIVE UP TO CONSTANT, EVERYDAY USE. INTERION LUNCHROOM TABLES ARE MADE WITH SOLID 1-1/4" THICK PARTICLEBOARD LAMINATE IN MULTIPLE FINISHES AND FEATURE A VINYL T-MOLD EDGE BANDING THAT KEEPS FOOD, MOISTURE AND MOLD FROM PENETRATING THE CORE. STURDY POWDER COATED BLACK BASES FEATURE 3" DIAMETER COLUMNS AND HAVE ADJUSTABLE GLIDES WHICH PROVIDE STABILITY AND EASY LEVELING. TABLES ARE EASY TO MAINTAIN - JUST WIPE CLEAN WITH A DAMP CLOTH. 300 LB WEIGHT CAPACITY. 10 YEAR OVERALL DIMENSIONS: 72"L X 30"W X 29"H TABLETOPS ARE MANUFACTURED IN THE USA.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Midnight Blue (DR004-MB)
- FLASH FURNITURE Square Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28SQ-017BCHR4-GG)
- DOWNBEAT Engstler Weight-driven Cuckoo Clock - Full Size (DO38819)
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- NATIONAL PUBLIC SEATING Interion® 36" Square Bar Height Restaurant Table, Mahogany (695808MH)
- NATIONAL PUBLIC SEATING Interion® Bar Height Breakroom Table, 48"L x 30"W x 42"H, Mahogany (695851MH)
- AMERIHOME Classic Bistro Table, Square (ATABLESQ)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-TR18-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Gold (CH-51090TH-2-18VRT-BQ-GG)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Maple (TB4242PLBPBK)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 31.125" H, Black (XU-RD-30-BLKTB-T2222-GG)
- National Public Seating Breakroom & Cafeteria Tables