Shop All Training & Computer Tables
National Public Seating
Interion 72 x 24 Blow Molded Foldable Training Table White
Mfr # INT-BPFT-2472
Zoro # G602574784
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$515.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # INT-BPFT-2472
- Zoro # G602574784
- UPC # 707022422925
- Country of Origin China
- Category Training & Computer Tables
Description
INTERIONĀ® FOLDING TRAINING TABLE - WHITE - 72" X 24" MADE WITH BLOW-MOLDED POLYETHYLENE, THIS HIGH DENSITY PLASTIC TRAINING TABLE IS A FANTASTIC ADDITION TO ANY TRAINING/CONFERENCE ROOM OR SEMINAR SET-UP. FOLDS FLAT USING A DUAL-LEVER MECHANISM FOR AMAZINGLY CONVENIENT USE AND STORAGE. THE TABLES ALSO NEST TOGETHER TO SAVE SPACE AND ROLL WITH EASE ON FOUR 2" CASTERS (TWO LOCKING). THESE UNITS FEATURE A REVERSIBLE MODESTY PANEL MADE OF PERFORATED STEEL WITH A BUILT-IN CABLE CHANNEL AS WELL AS REMOVABLE DUAL GROMMET HOLES FOR WIRE MANAGEMENT TO KEEP ELECTRONIC DEVICES CONNECTED AND CHARGED. THE GRAY POWDER COATED FRAME AND LEGS ARE MADE OF STRONG POWDER-COATED STEEL AND BOASTS A WEIGHT CAPACITY OF 700 LBS. MAS CERTIFIED GREEN. FEATURES:
- TOPS ARE MADE OF LIGHTWEIGHT HDPE BLOW MOLDED PLASTIC IN A SMOOTH TEXTURE TOPS ARE FURNISHED WITH TWO GROMMET HOLES FOR WIRE MANAGEMENT EQUIPPED WITH DUAL LEVERS, ALLOWING FOR EASY TABLETOP FOLDING TABLES NEST TOGETHER FOR SPACE-SAVING STORAGE FRAME AND LEGS ARE MADE OF POWDER COATED STEEL AND INCLUDES A PERFORATED STEEL MODESTY PANEL COMPLETE 16-GAUGE STEEL TABLES ARE EQUIPPED WITH FOUR 2" CASTERS (TWO LOCKING) MAKING THEM EASY TO ROLL TABLES TESTED TO SUPPORT UP TO 700 LBS. MAS CERTIFIED GREENĀ® TABLES ARE LIGHTWEIGHT AND ARE EASY TO ASSEMBLE. TABLETOP THICKNESS: 1-3/4" 10 YEAR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- HON Ignition 2.0 4-Way Stretch Mesh Back and Seat Task Chair, Up to 300 lb, 17 in. to 21 in. Seat, Black (HONI2MSKY2IMTHR)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 72" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2472)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 72" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1872)
- NATIONAL PUBLIC SEATING Rectangle Training Table, Flip-N-Store, Charcoal, 24" X 60" X 29.5", Charcoal (BPFT-2460-20)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- GLOBAL INDUSTRIAL Blow Molded Folding Training Table, Gray, 60 x 24 (695739)
- National Public Seating Office & School Tables