Shop All Conference Room Tables
National Public Seating
HPL Grey Table 30x72x22-37
Mfr # HDT3-3072HGY
Zoro # G309921461
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Tabletop Material Laminate, Particle Board
- Tabletop Color Gray Nebula
- Frame Color Gray
- Frame Material Steel
- Standards ANSI/BIFMA, MAS Certified Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # HDT3-3072HGY
- Zoro # G309921461
- UPC # 604747952198
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Overall Width | 30 in |
Overall Length | 72 in |
Overall Height | 37 1/4 in |
Details
Item | Conference Table |
Tabletop Material | Laminate, Particle Board |
Tabletop Color | Gray Nebula |
Frame Color | Gray |
Frame Material | Steel |
Standards | ANSI/BIFMA, MAS Certified Green |
Weight Capacity | 500 lb |
Assembly | Assembled |
Edge Color | Black |
Tabletop Shape | Rectangle |
Edge Material | Vinyl |
Product Type | Conference Table |
Maximum Number of Seats | 8 |
Frame Finish | Powder Coated |
Number of Casters/Glides | 4 |
Number of Supports | 4 |
Support Style | Traditional Leg |
Tabletop Thickness | 3/4 in |
Bench Color | Gray Nebula |
Tabletop Weight Capacity | 500 lb |
Description
Conference Table, Bench Color Gray Nebula, Edge Color Black, Edge Material Vinyl, Frame Color Gray, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 8, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 37 1/4 in, Overall Length 72 in, Overall Width 30 in, Standards ANSI/BIFMA, MAS Certified Green, Support Style Traditional Leg, Tabletop Color Gray Nebula, Tabletop Material Laminate, Particle Board, Tabletop Shape Rectangle, Tabletop Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Ultra Plush Solid Blanket (00142)
- SIGNMISSION Liquors Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999770)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Cars, Trucks (Green/Black) (914405MHG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Shelves, 31"L, Work, Metal, Laminate, White, Grey (I 7100)
- NATIONAL PUBLIC SEATING Stool with Backrest, Poly, 26 X 26 X 38-48, Polyurethane Top (6722HB-A)
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- HON Rectangle Table Top, 60" X 30" X 1.13", Harvest/Black Top, High-Pressure Laminate (HMT3060G.N.C.P)
- GLOBAL EQUIPMENT Interion Collaboration Table - Double - 60"W x 60"D x 30"H - Gray (694859)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236ES)
- REGENCY Regency Legacy 12 ft. Racetrack Laminate Conference Table with Charging Port- Ash Grey (LCTRT14452AG)
- SKUTCHI DESIGNS Boat Shaped 10 Person Conference Room Table, 46" X 10 ft X 29", Maple (HAR-BOT-46X119-DOU-XD08)
- National Public Seating Office & School Tables