Shop All Counter Height Stools
National Public Seating
Height Adjust Swivel Stool, 18"-24", Blueberry Seat/Black Frame
Mfr # 6805-10
Zoro # G7452613
product price: $126.60
/ea
Free Shipping & Returns
$126.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arm
- Seat Color Blue
- Seat Material Steel
- Overall Height 24 in
- Overall Width 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6805-10
- Zoro # G7452613
- UPC # 604747954390
- Country of Origin China
- Category Counter Height Stools
Dimensions
Overall Height | 24 in |
Overall Width | 14 1/2 in |
Overall Depth | 14 1/2 in |
Seat Width | 14 1/2 in |
Seat Depth | 14 1/2 in |
Seat Height Max. | 24 in |
Seat Height Min. | 18 in |
Description
Height Adjust Swivel Stool,18 In. 24 In.,Blueb, Overall Width 14 1/2 in, Overall Depth 14 1/2 in, Seat Color Blue, Seat Depth 14 1/2 in, Seat Width 14 1/2 in, Seat Material Steel, Weight Capacity 300 lb, Standards ANSI/BIFMA, MAS Certified Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Salome Mid-Century Walnut Finished Wood Queen Size Open Slat Headboard (156-9423)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Polished Brass (01SLPR104PB1)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- NATIONAL PUBLIC SEATING NPS 8800 Series Cafetorium Plastic Stool Counter Height (8810C-11-10)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- MANHATTAN COMFORT Kingsley Counter Stool in Black and Dark Walnut (Set of 2) (2-CS005-BK)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- National Public Seating Counter Height Stools