Shop All Folding & Event Tables
National Public Seating
Folding Table, Wood, 72 in
Mfr # MSFT3072PWEBWT
Zoro # G503673807
product price: $860.80
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$860.80
Free 30-Day Returns
Key Features
- Width 30 in
- Length 72 in
- Tabletop Color Walnut
- Edge Type Banding
- Leg Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # MSFT3072PWEBWT
- Zoro # G503673807
- UPC # 604747867874
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 30 in |
Length | 72 in |
Details
Item | Folding Table |
Tabletop Color | Walnut |
Edge Type | Banding |
Leg Type | Straight |
Assembled/Unassembled | Assembled |
Includes | High-Impact Non-Marring Spring Steel Flower Glides |
Edge Color | Black |
Surface Material | Wood |
Table Material | Wood |
Green Certification or Other Recognition | MAS Certified Green |
Description
Folding Table, Surface Material Wood, Width 30 in, Length 72 in, Tabletop Color Walnut, Assembled/Unassembled Assembled, Edge Color Black, Leg Type Straight, Table Material Wood, Includes High-Impact Non-Marring Spring Steel Flower Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWNBEAT Engstler Weight-driven Cuckoo Clock - Full Size (DO38819)
- GARELICK Oval Acrylic Table; Side Mt. (75359)
- GROEN Knob Thermostat Dial (Z012314)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 14x19 (WAG14836-C1419GG)
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- NATIONAL PUBLIC SEATING Interion Plastic Folding Table, 30 x 72, White (INT-BT3072-21)
- NATIONAL PUBLIC SEATING Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-48R)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- NATIONAL PUBLIC SEATING Interion FoldInHalf Plastic Table, 30 x 72, White (INT-BFHT-3072-21)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 96" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3096)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- National Public Seating Office & School Tables