Shop All Folding Chairs
National Public Seating
Folding Table, Plastic, 30"x29
Mfr # BT3072-20
Zoro # G9322684
product price: $176.21
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$176.21
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30 in
- Length 72 in
- Height 29 in
- Tabletop Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # BT3072-20
- Zoro # G9322684
- UPC # 604747891091
- Country of Origin China
- Category Folding Chairs
Dimensions
Width | 30 in |
Length | 72 in |
Height | 29 in |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Color | Charcoal |
Frame Color | Silver |
Frame Material | Steel |
Edge Type | Molded |
Leg Type | Wishbone |
Assembled/Unassembled | Assembled |
Color | Charcoal Slate |
Green Certification or Other Recognition | MAS Certified Green |
Material | Steel,Blow Molded Plastic |
Standards | ANSI/BIFMA, MAS Certified Green |
Includes | Gravity Slide Lock for Extra Stability, Protective Foot Caps |
Style | Folding Chair |
Table Material | Plastic |
Load Rating | 1000 lb |
Surface Material | Blow Molded Plastic |
Edge Color | Charcoal |
Top Thickness | 1 3/4 in |
Description
Folding Table, Surface Material Blow Molded Plastic, Rectangle, Width 30 in, Length 72 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Charcoal, Frame Color Silver, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type Molded, Leg Type Wishbone, Table Material Plastic, Top Thickness 1 3/4 in, Load Rating 1000 lb, Standards ANSI/BIFMA, MAS Certified Green, Includes Gravity Slide Lock for Extra Stability, Protective Foot Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Walden 5/8" Standard Decorative Window Curtain Rod, 28-48", Glass/Pewter (KN75300NP)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- CONTROL CO Mini Clock, 1.6 In x 0.3 In (1003)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Black, PK4 (510)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2302)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- NATIONAL PUBLIC SEATING Folding Chair, Black, 18-1/4 In., PK4 (210)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2204)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover (FCC34BL)
- National Public Seating Seating