Shop All Folding Chairs
National Public Seating
Folding Chair, Vinyl, Brown, PK4
Mfr # 1203
Zoro # G7430631
product price: $173.71
/pk 4, $43.43/ea
Free Shipping & Returns
$173.71
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1200
- Seat Material Vinyl
- Frame Color Beige
- Back Material Vinyl
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 1203
- Zoro # G7430631
- UPC # 604747120313
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Width | 16 in |
Overall Width | 18 3/4 in |
Overall Depth | 20 1/4 in |
Seat Height | 17 3/4 in |
Back Height | 8 3/4 in |
Overall Height | 29 1/2 in |
Back Width | 18 3/4 in |
Seat Depth | 16 in |
Description
Folding Chair, 1200 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Brown, Back Color Brown, Frame Color Beige, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- WESTCLOX Westclox 36001 8 7-8 Aluminium Wall Clock (36001)
- LORELL Lorell 16" Round Stool (LLR69511)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2204)
- NATIONAL PUBLIC SEATING NPS AirFlex Series Premium Polypropylene Folding Chair, White (Pack of 4) (1421)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Beige, PK4 (51)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Black, PK4 (510)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- FLASH FURNITURE Foldable Stool with Black Plastic Seat and Titanium Frame (2-DAD-YCD-30-GG)
- National Public Seating Seating