Shop All Folding Chairs
National Public Seating
Folding Chair, Steel, Black, PK4
Mfr # 510
Zoro # G7430613
product price: $148.66
/pk 4, $37.17/ea
Free Shipping & Returns
$148.66
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 50
- Seat Color Black
- Seat Material Steel
- Frame Color Black
- Back Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 510
- Zoro # G7430613
- UPC # 604747510404
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Overall Depth | 18 1/2 in |
Seat Height | 16 3/4 in |
Seat Width | 15 3/4 in |
Seat Depth | 16 in |
Overall Width | 18 1/4 in |
Back Height | 8 3/4 in |
Overall Height | 29 1/2 in |
Back Width | 18 1/4 in |
Description
Folding Chair, 50 Series, Overall Height 29 1/2 in, Overall Width 18 1/4 in, Overall Depth 18 1/2 in, Seat Height 16 3/4 in, Seat Width 15 3/4 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 1/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY 28 in D, 36 in W, Yes H, Black (DCX650)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2304)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Blk, PK4 (950)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Blk, PK4 (910)
- NATIONAL PUBLIC SEATING Folding Chair, Black, 18-1/4 In., PK4 (210)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH02185-GV-10355-GG)
- National Public Seating Seating