Shop All Folding Chairs
National Public Seating
Folding Chair, Red, Steel, Unpadded, PK4
Mfr # 240
Zoro # G0158299
product price: $153.57
/pk 4, $38.39/ea
Free Shipping & Returns
$153.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 200
- Seat Material Steel
- Frame Color Red
- Back Material Steel
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 240
- Zoro # G0158299
- UPC # 604747240103
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Overall Height | 29 1/2 in |
Back Width | 16 in |
Back Height | 29 1/2 in |
Seat Height | 17 1/4 in |
Overall Depth | 20 1/4 in |
Seat Depth | 16 in |
Overall Width | 18 1/4 in |
Seat Width | 16 in |
Description
Folding Chair, 200 Series, Overall Height 29 1/2 in, Overall Width 18 1/4 in, Overall Depth 20 1/4 in, Seat Height 17 1/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 29 1/2 in, Back Width 16 in, Seat Color Red, Back Color Red, Frame Color Red, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 480 lb, Caster Type None, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, Bark Gray (46410-47)
- LORELL Folding Table, Rectangular, 5/8" Thick Top, 60"x18", MY (LLR60725)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- HOLLAND BAR STOOL CO 30" 4" Ohio State Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130OhioSt)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Steel, Unpadded, PK4 (203)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Farbic, Blk, PK4 (2310)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- NATIONAL PUBLIC SEATING 24" x 48" Heavy Duty Folding Table, Speckled Gray (BT2448)
- NATIONAL PUBLIC SEATING Stacking Chair, Vinyl, 30-3/4in H, Chrome (8710-11-10)
- FLASH FURNITURE Burgundy Fabric Stack Chair (2-XU-60555-BY-GG)
- National Public Seating Seating