Shop All Folding Chairs
National Public Seating
Folding Chair, Plastic, Gray, PK4
Mfr # 802
Zoro # G4024754
product price: $156.22
/pk 4, $39.06/ea
Free Shipping & Returns
$156.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 800
- Seat Material Plastic
- Frame Color Gray
- Back Material Polypropylene
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 802
- Zoro # G4024754
- UPC # 604747802042
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Back Width | 18 3/4 in |
Overall Height | 29 3/4 in |
Overall Width | 18 3/4 in |
Overall Depth | 20 3/4 in |
Back Height | 7 1/2 in |
Seat Depth | 16 1/4 in |
Seat Height | 18 in |
Seat Width | 15 3/4 in |
Description
Folding Chair, 800 Series, Overall Height 29 3/4 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Height 18 in, Seat Width 15 3/4 in, Seat Depth 16 1/4 in, Back Height 7 1/2 in, Back Width 18 3/4 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Seat Material Plastic, Back Material Polypropylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- POLDER Step Stool Aluminum (LDR-3500)
- CORDAWAY Desk Grommet 3 1/3", ADJ Cord Cover, PK6 (203CS)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2302)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Tan, PK4 (901)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Blk, PK4 (950)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- NATIONAL PUBLIC SEATING NPS AirFlex Series Premium Polypropylene Folding Chair, White (Pack of 4) (1421)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 32in H, Black, PK2 (3210)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- National Public Seating Folding Chairs