Shop All Folding Chairs
National Public Seating
Folding Chair, Plastic, Charcoal, PK4
Mfr # 620
Zoro # G6936708
product price: $239.99
/pk 4, $60.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Plastic
- Frame Color Silver
- Back Material Plastic
- Arm Style No Arm
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 620
- Zoro # G6936708
- UPC # 604747960964
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 32 in |
Seat Width | 15 3/4 in |
Back Height | 9 1/4 in |
Seat Height | 18 in |
Overall Width | 18 3/4 in |
Overall Depth | 21 1/2 in |
Seat Depth | 16 5/8 in |
Back Width | 18 3/4 in |
Details
Item | Folding Chair,Plastic,Charcoal,PK4 |
Seat Color | Charcoal |
Seat Material | Plastic |
Frame Color | Silver |
Back Material | Plastic |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 300 lb |
Standards | ANSI/BIFMA, MAS Certified Green |
Features | Double Cross Braces |
Caster Type | Glides |
Includes | Frame, Floor Glides, Stability Plugs |
Assembled/Unassembled | Assembled |
Back Color | Charcoal |
Cushion Thickness | Not Padded |
Style | Folding Chair |
Description
Folding Chair,Plastic,Charcoal,PK4, Overall Height 32 in, Overall Width 18 3/4 in, Overall Depth 21 1/2 in, Seat Height 18 in, Seat Width 15 3/4 in, Seat Depth 16 5/8 in, Back Height 9 1/4 in, Back Width 18 3/4 in, Seat Color Charcoal, Back Color Charcoal, Frame Color Silver, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 300 lb, Caster Type Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- HOLLAND BAR STOOL CO Tampa Bay Lightning Seat Cover (BSCTBLght)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Farbic, Blk, PK4 (2310)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Steel, Unpadded, PK4 (203)
- FLASH FURNITURE Commercial Aluminum & Dk Brown Rattan Stack Chair (4-TLH-020-GG)
- National Public Seating Seating