Shop All Folding Chairs
National Public Seating
Folding Chair, Plastic, Blue/Gray, PK4
Mfr # 1105
Zoro # G6582703
product price: $190.94
/pk 4, $47.74/ea
Free Shipping & Returns
$190.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1100
- Seat Material Plastic
- Frame Color Gray
- Back Material Polyethylene
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 1105
- Zoro # G6582703
- UPC # 604747110543
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Overall Height | 34 1/2 in |
Seat Width | 15 3/4 in |
Seat Depth | 16 in |
Back Height | 13 1/2 in |
Back Width | 18 1/2 in |
Overall Depth | 20 3/4 in |
Overall Width | 18 1/2 in |
Seat Height | 17 3/4 in |
Description
Folding Chair, 1100 Series, Overall Height 34 1/2 in, Overall Width 18 1/2 in, Overall Depth 20 3/4 in, Seat Height 17 3/4 in, Seat Width 15 3/4 in, Seat Depth 16 in, Back Height 13 1/2 in, Back Width 18 1/2 in, Seat Color Blue, Back Color Blue, Frame Color Gray, Seat Material Plastic, Back Material Polyethylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- KATHY IRELAND Down Alternative Comforters, Sage, Twin (GPKI130101-1549558083419)
- FLASH FURNITURE Gray Plastic Stack Chair (5-RUT-EO1-GY-GG)
- TRADEMARK FINE ART Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19 (ALI24101-C1419GG)
- NATIONAL PUBLIC SEATING 24" x 48" Heavy Duty Folding Table, Speckled Gray (BT2448)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2204)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Gray, PK4 (602)
- NATIONAL PUBLIC SEATING NPS AirFlex Series Premium Polypropylene Folding Chair, White (Pack of 4) (1421)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Black, PK2 (3212)
- ICEBERG CHAIR, FOLDING, PLASTIC, PM (ICE64003)
- National Public Seating Folding Chairs