Shop All Folding Chairs
National Public Seating
Folding Chair, Plastic, Black, PK4
Mfr # 1110
Zoro # G6199331
product price: $190.94
/pk 4, $47.74/ea
Free Shipping & Returns
$190.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1100
- Seat Material Polyethylene
- Frame Color Black
- Back Material Polyethylene
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 1110
- Zoro # G6199331
- UPC # 604747111045
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Width | 15 3/4 in |
Back Width | 18 1/2 in |
Back Height | 13 1/2 in |
Overall Width | 18 1/2 in |
Overall Height | 34 1/2 in |
Overall Depth | 20 3/4 in |
Seat Height | 17 3/4 in |
Seat Depth | 16 in |
Description
Folding Chair, 1100 Series, Overall Height 34 1/2 in, Overall Width 18 1/2 in, Overall Depth 20 3/4 in, Seat Height 17 3/4 in, Seat Width 15 3/4 in, Seat Depth 16 in, Back Height 13 1/2 in, Back Width 18 1/2 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Polyethylene, Back Material Polyethylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Warm Bronze (01110171WB1)
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- PRIME-LINE 1-1/4 in. Steel Bed Frame Rail Clamp 2 Pack (U 9006)
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- NATIONAL PUBLIC SEATING Vinyl Triple Brace Double Hinge Folding Chair, Beige (1301)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- NATIONAL PUBLIC SEATING 24" x 48" Heavy Duty Folding Table, Speckled Gray (BT2448)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2302)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2204)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-NY-GG)
- National Public Seating Folding Chairs