Shop All Folding Chairs
National Public Seating
Folding Chair, Plastic, 29-1/2in H, PK4
Mfr # 818
Zoro # G0165481
product price: $156.22
/pk 4, $39.06/ea
Free Shipping & Returns
$156.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 800
- Seat Color Burgundy
- Seat Material Plastic
- Frame Color Black
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 818
- Zoro # G0165481
- UPC # 604747818340
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Height | 18 in |
Back Width | 16 in |
Back Height | 29 3/4 in |
Overall Depth | 20 1/4 in |
Seat Width | 16 in |
Overall Width | 18 3/4 in |
Overall Height | 29 1/2 in |
Seat Depth | 16 in |
Description
Folding Chair, 800 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 18 in, Seat Width 16 in, Seat Depth 16 in, Back Height 29 3/4 in, Back Width 16 in, Seat Color Burgundy, Back Color Burgundy, Frame Color Black, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Refrigerator Door HinBearing (240328201)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", Clear, Adhesive, Mold and Mildew Resistant (HTSM2424CP1)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Gray, PK4 (802)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, White, PK4 (821)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2301)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Tan, PK4 (901)
- NATIONAL PUBLIC SEATING Stack Chair, 300 lb, Polypropylene, Black (850-CL)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-GOLDVEIN-BK-VY-GG)
- National Public Seating Folding Chairs