Shop All Folding Chairs
National Public Seating
Folding Chair, PK4
Mfr # 820
Zoro # G703858981
product price: $156.22
/pk 4, $39.06/ea
Free Shipping & Returns
$156.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Charcoal
- Seat Material Plastic
- Frame Color Black
- Back Material Plastic
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 820
- Zoro # G703858981
- UPC # 604747891442
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Overall Width | 18 3/4 in |
Overall Depth | 20 3/4 in |
Seat Width | 15 3/4 in |
Seat Height | 18 in |
Back Width | 18 3/4 in |
Back Height | 7 1/2 in |
Overall Height | 29 3/4 in |
Seat Depth | 16 1/4 in |
Details
Item | Folding Chair |
Seat Color | Charcoal |
Seat Material | Plastic |
Frame Color | Black |
Back Material | Plastic |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 480 lb |
Assembled/Unassembled | Assembled |
Caster Type | None |
Includes | Floor Glides, Frame, Stability Plugs |
Back Color | Charcoal |
Features | Double Hinges, Indoor/Outdoor Use, Powder-Coated Frame, U-Shaped Double Riveted Cross Braces, V-Tip Plugs |
Green Certification or Other Recognition | MAS Certified Green |
Cushion Thickness | Not Padded |
Standards | ANSI/BIFMA, MAS Certified Green |
Description
Folding Chair, Overall Height 29 3/4 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Height 18 in, Seat Width 15 3/4 in, Seat Depth 16 1/4 in, Back Height 7 1/2 in, Back Width 18 3/4 in, Seat Color Charcoal, Back Color Charcoal, Frame Color Black, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 480 lb, Caster Type None, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - King - 3 Line - Taupe (1171KGLIN)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- REGISTRY Cotton Honeycomb Blanket 66X90 (HONEY-66-W)
- SKUTCHI DESIGNS 8 Person Boat Conference Table with Power And Data, Silver Post Legs, 8X4 Table, White Cypress (H-BOT-4693-PT-WC-EL)
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Farbic, Blk, PK4 (2310)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Gray, PK4 (602)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-BHF-1-GG)
- National Public Seating Folding Chairs