Shop All Folding Chairs
National Public Seating
Folding Chair, Gray, 18-3/4 In., PK4
Mfr # 2202
Zoro # G8544584
product price: $177.76
/pk 4, $44.44/ea
Free Shipping & Returns
$177.76
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2200
- Seat Material Fabric
- Back Material Fabric
- Arm Style No Arm
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 2202
- Zoro # G8544584
- UPC # 604747220211
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Width | 16 in |
Overall Width | 18 3/4 in |
Back Height | 8 3/4 in |
Overall Height | 29 1/2 in |
Seat Depth | 16 in |
Seat Height | 17 3/4 in |
Back Width | 18 3/4 in |
Overall Depth | 20 1/4 in |
Description
Folding Chair, 2200 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jeff Tift 'Forest Twilight' Canvas Art, 18x24 (ALI30201-C1824GG)
- DREAMSEAT Xpression Pro Gaming Chair with Buffalo Bills Secondary Logo (XZXPPRO032-PSNFL20016A)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Vinyl (493N65)
- HON Stool, Medical, Bk (MTS01EA11)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2204)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2201)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2in H, Gray, PK4 (2205)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- FLASH FURNITURE Hard Gold Vinyl Chiavari Chair Cushion, PK20 (20-BH-GOLD-HARD-VYL-GG)
- National Public Seating Seating