Shop All Folding Chairs
National Public Seating
Folding Chair, Fabric, 32in H, Black, PK2
Mfr # 3212
Zoro # G0165475
product price: $112.99
/pk 2, $56.50/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3200
- Seat Material Fabric
- Frame Color Black
- Back Material Fabric
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 3212
- Zoro # G0165475
- UPC # 604747321222
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Overall Depth | 20 3/4 in |
Overall Height | 32 in |
Seat Height | 18 1/2 in |
Seat Width | 15 3/4 in |
Back Width | 15 3/4 in |
Back Height | 32 in |
Seat Depth | 15 1/2 in |
Overall Width | 18 3/4 in |
Description
Folding Chair, 3200 Series, Overall Height 32 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Height 18 1/2 in, Seat Width 15 3/4 in, Seat Depth 15 1/2 in, Back Height 32 in, Back Width 15 3/4 in, Seat Color Gray, Back Color Gray, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style No Arm, Weight Capacity 300 lb, Caster Type Non-Marring Glides, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Black, 12" (WT-3129B)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-12-PDR-BLACK-GG)
- LAWRENCE FRAMES 8 x 10 in. Nutmeg Wood Picture Frame (766080)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 32in H, Black, PK2 (3210)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Beige, PK4 (1201)
- NATIONAL PUBLIC SEATING Folding Chair, Red, Steel, Unpadded, PK4 (240)
- NATIONAL PUBLIC SEATING Vinyl Triple Brace Double Hinge Folding Chair, Beige (1301)
- NATIONAL PUBLIC SEATING Stacking Chair, Vinyl, 30-3/4in H, Chrome (8710-11-10)
- FLASH FURNITURE HERCULES Series Vertical Slat Back Walnut Wood Restaurant Chair (2-XU-DGW0008VRT-WAL-GG)
- National Public Seating Folding Chairs