Shop All Folding Chairs
National Public Seating
Folding Chair, Fabric, 32in H, Beige, PK2
Mfr # 3201
Zoro # G0165518
product price: $112.05
/pk 2, $56.03/ea
Free Shipping & Returns
$112.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 3200
- Seat Material Fabric
- Frame Color Beige
- Back Material Vinyl
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 3201
- Zoro # G0165518
- UPC # 604747320126
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Overall Depth | 20 3/4 in |
Seat Height | 18 1/2 in |
Seat Depth | 15 1/2 in |
Overall Height | 32 in |
Back Height | 32 in |
Seat Width | 15 3/4 in |
Overall Width | 18 3/4 in |
Back Width | 15 3/4 in |
Description
Folding Chair, 3200 Series, Overall Height 32 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Height 18 1/2 in, Seat Width 15 3/4 in, Seat Depth 15 1/2 in, Back Height 32 in, Back Width 15 3/4 in, Seat Color Beige, Back Color Beige, Frame Color Beige, Seat Material Fabric, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style No Arm, Weight Capacity 300 lb, Caster Type Non-Marring Glides, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE StraightWall Sliding Portable Partition 7'2" x 6' Mocha Fabric (1448574)
- FLASH FURNITURE Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-GG)
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal (17550)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- NATIONAL PUBLIC SEATING Vinyl Triple Brace Double Hinge Folding Chair, Beige (1301)
- NATIONAL PUBLIC SEATING Stacking Chair, Vinyl, 30-3/4in H, Chrome (8710-11-10)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- NATIONAL PUBLIC SEATING Folding Chair, 300 lb, Plastic, Black, PK4 (610)
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2in H, Gray, PK4 (2205)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Fanback Plastic Folding Chair, Black (FPFC2BK)
- National Public Seating Seating