Shop All Folding Chairs
National Public Seating
Folding Chair, Fabric, 29-1/2inH, Brown, PK4
Mfr # 2207
Zoro # G0165509
product price: $177.76
/pk 4, $44.44/ea
Free Shipping & Returns
$177.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2200
- Seat Material Fabric
- Back Material Fabric
- Arm Style No Arm
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 2207
- Zoro # G0165509
- UPC # 604747220723
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Back Width | 16 in |
Seat Depth | 16 in |
Seat Height | 17 3/4 in |
Seat Width | 16 in |
Back Height | 29 1/2 in |
Overall Height | 29 1/2 in |
Overall Depth | 20 1/4 in |
Overall Width | 18 3/4 in |
Description
Folding Chair, 2200 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 29 1/2 in, Back Width 16 in, Seat Color Brown, Back Color Brown, Frame Color Brown, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- ALERA Sit/Stand Adjustable Stool, Black (SS600)
- TRADEMARK FINE ART Jean Plout 'Rooster 1' Canvas Art, 14x14 (ALI37417-C1414GG)
- ALCO Vinyl Arm Pad, Desk Length, Black, PR (66055BK-A3)
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Blue, PK4 (1204)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- ZOWN Folding Chair, Stacking, Resin, Fanback, Banquet, White, PK8 (60542WHT8E)
- National Public Seating Folding Chairs