Shop All Folding Chair & Table Carts
National Public Seating
Folding Chair Dolly, 1000 lb. Load Capacity, Holds 50 Chairs
Mfr # DY50
Zoro # G4216895
Free Shipping & Returns
$450.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,375 lb
- Overall Length 109 1/2 in
- Overall Width 19 1/2 in
- Overall Height 38 1/2 in
- For Max. Number of Chairs 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # DY50
- Zoro # G4216895
- UPC # 604747506315
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 109 1/2 in |
Overall Width | 19 1/2 in |
Overall Height | 38 1/2 in |
Caster Dia. | 4" |
Caster Width | 1-1/4" |
For Maximum Chair Width | 19 in |
Adjustable Height | Non-Adjustable |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 4 in |
For Minimum Chair Width | 15 1/4 in |
Handle Height | 33 in |
Overall LxWxH | 109 1/2 in x 19 1/2 in x 38 1/2 in |
Overall Depth | 105" |
Description
Cart for Folding Chairs, Load Capacity 1,375 lb, For Max. Number of Chairs 50, For Minimum Chair Width 15 1/4 in, For Maximum Chair Width 19 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Mounting Type Plate, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Faux Wood (493P44)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in White Oak (6199WO)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-G-GG)
- NATIONAL PUBLIC SEATING Folding Chair Dolly For Vertical Storage, 35 Chair Capacity (DY-35)
- NATIONAL PUBLIC SEATING Dolly For Series 9000 Chairs (DY-9000)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- NATIONAL PUBLIC SEATING Dolly for Series 850-CL Chairs (DY-CL85)
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- NATIONAL PUBLIC SEATING Folding Table Dolly For Vertical Storage, 48"/60" Round Tables (DY-60R)
- ADIROFFICE 2-Tier Folding Chair Cart (ADI690-03)
- National Public Seating Folding Chair & Table Carts