Shop All Folding Chairs
National Public Seating
Folding Chair, Cabernet, 18-3/4 In., PK4
Mfr # 2208
Zoro # G7290202
product price: $177.76
/pk 4, $44.44/ea
Free Shipping & Returns
$177.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2200
- Seat Material Fabric
- Back Material Fabric
- Arm Style No Arm
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 2208
- Zoro # G7290202
- UPC # 604747220815
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Back Width | 18 3/4 in |
Overall Height | 29 1/2 in |
Seat Width | 16 in |
Seat Depth | 16 in |
Overall Depth | 20 1/4 in |
Back Height | 8 3/4 in |
Overall Width | 18 3/4 in |
Seat Height | 17 3/4 in |
Description
Folding Chair, 2200 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Cabernet, Back Color Burgundy, Frame Color Gray, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Modern Cognac Brown LeatherSoft Pushback Recliner (SG-SX-80415N-BR-GG)
- HURON 2-tier Book Rack (HURHASZ0177)
- BLANKET TACTIC Grey 62x80 Military Wool Blanket for Emergency Camping & Everyday Use (Grey) (85012000060)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 1 11/32 in (33.8 mm), Chrome (6492730140)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2201)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Blue, PK4 (1204)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Farbic, Blk, PK4 (2310)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Beige, PK4 (1201)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Gray, PK4 (602)
- ALERA Molded Resin Fold Chair, White/Black, PK4 (CHAIR001)
- National Public Seating Seating