Shop All Folding Chairs
National Public Seating
Folding Chair, Blue, 18-1/4 In., PK4
Mfr # 204
Zoro # G7276665
product price: $147.85
/pk 4, $36.96/ea
Free Shipping & Returns
$147.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 200
- Seat Material Steel
- Frame Color Blue
- Back Material Steel
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 204
- Zoro # G7276665
- UPC # 604747204105
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Depth | 16 in |
Back Width | 18 1/4 in |
Seat Width | 16 in |
Seat Height | 17 1/4 in |
Overall Depth | 20 1/4 in |
Back Height | 8 1/4 in |
Overall Height | 29 1/2 in |
Overall Width | 18 1/4 in |
Description
Folding Chair, 200 Series, Overall Height 29 1/2 in, Overall Width 18 1/4 in, Overall Depth 20 1/4 in, Seat Height 17 1/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 1/4 in, Back Width 18 1/4 in, Seat Color Blue, Back Color Blue, Frame Color Blue, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 300 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYFAST Fitted Sheet, King Size, 80 in. L, PK6 (1A29716)
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- FLASH FURNITURE 21''W Black Fabric Stacking Church Chair (XU-CH0221-BK-SV-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238MW)
- NATIONAL PUBLIC SEATING Folding Chair, Red, Steel, Unpadded, PK4 (240)
- NATIONAL PUBLIC SEATING 24" x 48" Heavy Duty Folding Table, Speckled Gray (BT2448)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2201)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- FLASH FURNITURE HERCULES Series Gold Resin Stacking Chiavari Chair (2-LE-GOLD-M-GG)
- National Public Seating Folding Chairs