Shop All Folding Chairs
National Public Seating
Folding Chair, Beige, 18-1/4 In., PK4
Mfr # 201
Zoro # G7351565
product price: $147.85
/pk 4, $36.96/ea
Free Shipping & Returns
$147.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 200
- Seat Material Steel
- Frame Color Beige
- Back Material Steel
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 201
- Zoro # G7351565
- UPC # 604747201104
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Overall Height | 29 1/2 in |
Overall Depth | 20 1/4 in |
Seat Depth | 16 in |
Back Width | 18 1/4 in |
Overall Width | 18 1/4 in |
Seat Width | 16 in |
Back Height | 8 1/4 in |
Seat Height | 17 1/4 in |
Description
Folding Chair, 200 Series, Overall Height 29 1/2 in, Overall Width 18 1/4 in, Overall Depth 20 1/4 in, Seat Height 17 1/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 1/4 in, Back Width 18 1/4 in, Seat Color Beige, Back Color Beige, Frame Color Beige, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 300 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22WN)
- WESTCLOX Westclox 70045 - 70045A - Dig Alm-Date;Bcklt -S (70045)
- GERSON 14 in. Wreath Hanger (2310750)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Gray, PK4 (602)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Blk, PK4 (950)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- NATIONAL PUBLIC SEATING Folding Chair, Black, 18-1/4 In., PK4 (210)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2201)
- FLASH FURNITURE Metal Folding Chair, Red (HF3-MC-309AS-RED-GG)
- National Public Seating Seating