Shop All Patio Dining Tables
National Public Seating
Flip-N-Store Training Table, Rectangular, 24 x 60 x 29.5, Charcoal Gray
Mfr # BPFT246020
Zoro # G810035664
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 29.5"
- Length 60"
- Width 24"
- Capacity Supports up to 700 lbs evenly distributed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # BPFT246020
- Zoro # G810035664
- UPC # 604747992613
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 29.5" |
Length | 60" |
Width | 24" |
Details
Color | Gray |
Capacity | Supports up to 700 lbs evenly distributed |
Standards | MAS Certified Green |
Top Shape | Rectangular |
Base Material | Steel |
Top Color | Charcoal Gray |
Edge Detail Profile | Round Edge |
Base Type | Tubular Steel Legs |
Top Material | Blow-Molded Polyethylene |
Top Thickness | 1.75" |
Caster Details | Four 2" Casters (2 Locking) |
Description
The Flip-N-Store, our blow-molded polyethylene flipper table, is a fantastic addition to any training/conference room or seminar set-up. Its smoothly textured high-density plastic surface flips open and closed with a dual-lever mechanism for amazingly convenient use and storage. Simple to clean and lightweight, the tables also nest together to save space and roll with ease on four 2 casters two locking. These units feature a reversible modesty panel made of perforated steel with a built-in cable channel as well as removable dual grommet holes for wire management while keeping electronic devices connected and charged. The powder coated frame and legs are made of strong powder-coated steel and boasts a weight capacity of 700 lbs. Affordable and a cinch to assemble, you'll flip for the Flip-N-Store!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Dramm Touch‘N Flow Pistol Adjustable Watering Nozzle (12723)
- MTD Air Cleaner Asm (753-06084)
- ZORO SELECT Quick Coupling, 3/8 (F) x 22mm (1MDL4)
- GALLAGHER Mlt Pst 3Way Gate Anchor (G649114)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- LANCASTER TABLE & SEATING Rod for Dining Height Outdoor Aluminum Tables (427CAROD)
- LANCASTER TABLE & SEATING Outdoor Table, 32''x32'', Brown (427BAU3232BR)
- GARDENISED Indoor and Outdoor Bronze Dinning Table Bistro Patio Cast Aluminum. (QI003960T)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- HANOVER Cortino 5-Piece Commercial-Grade Patio Dining Set (CORTDN5PCG)
- LANCASTER TABLE & SEATING Hardware Kit for Aluminum Dining Height Outdoor Tables (427CAUTBLHDW)
- National Public Seating Outdoor Tables