National Public Seating

DY-3096 Rectangular Folding Table Dolly


product price: $712.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Transporting tables can be an exhausting task so relieve some of the burden by adding this National Public Seating DY-3096 rectangular folding table dolly to your team! Perfect for prepping your catered event banquet seminar or school assembly this dolly can accommodate tables ranging from 4' to 8' in length and stack up to 12 tables high at a time allowing for effortless use that will drastically reduce the amount of time normally required for set-up.Dark brown powder-coated steel frame construction provides exceptional strength while a 1'' thick diameter handle allows for effortless handling and maneuverability when moving from one room to the next. For further ease of use a total of four hard rubber casters including two swivel allow for smooth movement that won't damage your floors. Plus the dolly boasts a total weight capacity of 660 lb.Overall Dimensions:Length: 90 1/4''Width: 31''Height: 43''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.