Shop All Fixed Work Platforms
National Public Seating
Carpeted Portable Stage Package, 24 in. H
Mfr # TFXS48482432C02
Zoro # G3982837
product price: $628.65
/ea
Free Shipping & Returns
$628.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Overall Height 24 in
- Overall Width 4 ft
- Material Steel/Wood
- Load Capacity 3,200 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # TFXS48482432C02
- Zoro # G3982837
- UPC # 604747648480
- Country of Origin China
- Category Fixed Work Platforms
Dimensions
Overall Length | 4 ft |
Overall Height | 24 in |
Overall Width | 4 ft |
Details
Item | Carpeted Portable Stage Package |
Material | Steel/Wood |
Load Capacity | 3,200 lb/sq ft |
Description
Carpeted Portable Stage Package, Overall Length 4 ft, Overall Width 4 ft, Overall Height 24 in, Material Steel/Wood, Load Capacity 3,200 lb/sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Workspace Manual Turntable (TT-30-7/8)
- T-JAK Bundle of a T-JAK Cabinet Jack and a MiniBrute (BTJ-104MB)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 6 ft (12DOSW10X6)
- US CARGO CONTROL 8 Piece 4' L Track Tie Down System- Black (APK8BL)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- NATIONAL PUBLIC SEATING Steps for 32" Height Stages, Three 8"H Step Unit (STP32)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 18" x 60" x 8", Grey Carpet (RT8C-02)
- NATIONAL PUBLIC SEATING Chair Guard for SP368 Pie Unit (CG28)
- NATIONAL PUBLIC SEATING Steps for 24" Height Stages, Two 8"H Step Unit (STP24)
- NATIONAL PUBLIC SEATING Straight Standing Choral Riser, 2 Level, Gray Carpet (RS2LC-02)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2448A3B8AC2P6)
- National Public Seating Work Platforms