Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36w x 36d x 42h, Square Top/X-Base, Mahogany Top, Gray Base
Mfr # CG33636XB1MY
Zoro # G310035669
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$487.99
Free 30-Day Returns
Key Features
- Height 42"
- Capacity Supports up to 300 lbs evenly distributed
- Width 36"
- Length 36"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CG33636XB1MY
- Zoro # G310035669
- UPC # 604747683030
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 42" |
Width | 36" |
Length | 36" |
Details
Capacity | Supports up to 300 lbs evenly distributed |
Color | Gray |
Standards | MAS Certified Green |
Base Material | Steel |
Top Shape | Square |
Color Family | Mahogany |
Top Material | High-Pressure Laminate; Particle Board |
Series Name | NPS® Café Series |
Top Thickness | 1.25" |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Edge Detail Profile | Vinyl T-Mold Edge |
Base Type | X-Base |
Top Color | Mahogany |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Muffler for John Deere Tractor M MT MC MI 40 320 330 /AM364T (1417-4605)
- WATERWAY PLASTICS Waterway Plastics WW5406479WWB Renegade Skimmer Lid with Logo Assembly - Beige (WW5406479WWB)
- SEYMOUR MIDWEST Long-Handle Square Blade Perforated Shovel (49502)
- SILKY SAWS Silky Blade BIGBOY 2000 360mm XL teeth (357-36)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- LANCASTER TABLE & SEATING Harbor Gray 36'' Round Outdoor Standard Height Table with Ornate Legs (427COSM36RDG)
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- LANCASTER TABLE & SEATING Outdoor Table, 32''x32'', Green (427BAU3232GN)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- FLASH FURNITURE Oia Commercial Grade 28" Square Gold Indoor-Outdoor Steel Patio Table (CO-5-GD-GG)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- National Public Seating Patio Furniture