Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36w x 36d x 42h, Square Top/X-Base, Gray Nebula Top, Gray Base
Mfr # CG33636XB1GY
Zoro # G510035629
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 42"
- Width 36"
- Capacity Supports up to 300 lbs evenly distributed
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CG33636XB1GY
- Zoro # G510035629
- UPC # 604747706142
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 42" |
Width | 36" |
Length | 36" |
Details
Color | Gray |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Top Color | Gray Nebula |
Series Name | NPS® Café Series |
Top Thickness | 1.25" |
Base Material | Steel |
Top Material | High-Pressure Laminate; Particle Board |
Edge Detail Profile | Vinyl T-Mold Edge |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Base Type | X-Base |
Top Shape | Square |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Insulated Bottle, SS, 24 oz CAP, Black (48-22-8396B)
- OREGON Lawn & Garden Type Tire, 13x500-6 (58-064)
- HYDRO FLASK 32 oz Black BPA Free Insulated Bottle (W32BFS001)
- CHAMPION SPORTS Economy Basketball Net, 4 mm, 21 x 6 (405)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- FLASH FURNITURE Barker 23.5'' Silver Square Tempered Glass Metal Table (TLH-073A-1-SV-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- INVERNADERO Diboll Oval Foldable Patio Acacia Solid Wood Dining Table - Natural Oil (IN2232332)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- LANCASTER TABLE & SEATING Lancaster Table & 36'' x 36'' Aluminum Outdoor Table with Umbrella Hole (427CAU3636GY)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Seafoam Bar Height Outdoor Table (164BA30RDSFM)
- National Public Seating Outdoor Tables