Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36w x 36d x 42h, Square Top/Round Base, Mahogany Top, Gray Base
Mfr # CG33636RB1MY
Zoro # G910035649
product price: $603.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$603.99
Free 30-Day Returns
Key Features
- Capacity Supports up to 300 lbs evenly distributed
- Width 36"
- Length 36"
- Color Gray
- Height 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # CG33636RB1MY
- Zoro # G910035649
- UPC # 604747683047
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 42" |
Details
Capacity | Supports up to 300 lbs evenly distributed |
Color | Gray |
Standards | MAS Certified Green |
Top Shape | Square |
Base Material | Steel |
Base Type | Round Base |
Top Thickness | 1.25" |
Top Material | High-Pressure Laminate; Particle Board |
Top Color | Mahogany |
Color Family | Mahogany |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Series Name | NPS® Café Series |
Edge Detail Profile | Vinyl T-Mold Edge |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUSTER LEAF Rapiclip Vinyl Stretch Tie (845)
- KENYON Hedge Shears, 8" Blade, 9" Steel Handle (41422)
- FIMCO 12V Pull-Behind ATV Spreader (DMS-TR-12V-2.2)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black, Hose Reinforcement Material: Fiber (CWH058-50-G)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- FLASH FURNITURE Mellie 31.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-3-BK-GG)
- GLOBAL INDUSTRIAL 70 Rectangular Resin Outdoor Dining Table, Black (436984BK)
- FLASH FURNITURE Mellie 23.5" Round Aluminum Indoor-Outdoor Bar Height Table (TLH-059B-GG)
- HANOVER All-Weather Commercial-Grade Aluminum 30" Square Slat-Top Bistro Table (HANCMDNTBL-30SL)
- LANCASTER TABLE & SEATING Lancaster Table & 36'' x 36'' Aluminum Outdoor Table with Umbrella Hole (427CAU3636GY)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- National Public Seating Patio Dining Tables