Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36w x 36d x 42h, Square Top/Round Base, Mahogany Top, Black Base
Mfr # CT33636RB1MY
Zoro # G810035626
product price: $487.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$487.99
Free 30-Day Returns
Key Features
- Height 42"
- Color Black
- Length 36"
- Width 36"
- Capacity Supports up to 300 lbs evenly distributed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # CT33636RB1MY
- Zoro # G810035626
- UPC # 604747682927
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 42" |
Length | 36" |
Width | 36" |
Details
Color | Black |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Top Thickness | 1.25" |
Base Type | Round Base |
Top Material | High-Pressure Laminate; Particle Board |
Top Color | Mahogany |
Top Shape | Square |
Edge Detail Profile | Vinyl T-Mold Edge |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Color Family | Mahogany |
Series Name | NPS® Café Series |
Base Material | Steel |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gasket-Oil Pan (24 041 66-S)
- TACO MARINE Flexible Vinyl Trim - " Opening x "W x 25'L - White (V30-1312W25-1)
- YUKON GLORY 36 in. Griddle Cover & Tool Set (YG-880KIT)
- IPOWER Grow Tent 24"X24"X48" with Observation Window, Tool Bag (GLTENTXS5)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- FLASH FURNITURE 30" Round Coral Steel Folding Patio Table (CO-4-RED-GG)
- HOLLAND BAR STOOL CO 30 Tall OD214 Black Table Base w22 Dia foot and 32x32 Square White Marble Top, IndoorOutdoor (OD214-2230BWODS32SQWM)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- FLASH FURNITURE Bellamy 31.5'' Silver Round Tempered Glass Metal Table (TLH-070-2-SV-GG)
- W UNLIMITED Outdoor Faux Sea Grass Garden Patio Coffee Table (SW1529CT)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- National Public Seating Outdoor Tables