Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36w x 36d x 42h, Square Top/Round Base, Gray Nebula Top, Gray Base
Mfr # CG33636RB1GY
Zoro # G010035655
product price: $527.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$527.99
Free 30-Day Returns
Key Features
- Color Gray
- Capacity Supports up to 300 lbs evenly distributed
- Width 36"
- Height 42"
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # CG33636RB1GY
- Zoro # G010035655
- UPC # 604747706180
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Width | 36" |
Height | 42" |
Length | 36" |
Details
Color | Gray |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Top Thickness | 1.25" |
Top Shape | Square |
Edge Detail Profile | Vinyl T-Mold Edge |
Base Type | Round Base |
Top Material | High-Pressure Laminate; Particle Board |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Base Material | Steel |
Top Color | Gray Nebula |
Series Name | NPS® Café Series |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
- •Pole connects to base with heavy-duty bolt with thread locker.
- •Textured powder-coated frame.
- •Top is 1.25 high pressure laminate with T-mold edge and particle board core.
- •16-gauge, 3 thick pole.
- •8-gauge steel base.
- •12-gauge support plate is fully welded to base for extreme stability.
- •300-lb weight capacity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HOOK BOLT SS 5/16X5"" (N221-713)
- ROUNDUP Weed Killer RTU Liquid 1.33 gal (5020210)
- THE GROUNDSKEEPER II Rake Replacement Head Only (18406)
- BIGFOOT Waterproof Glove and Ice Scraper (1705-1)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- HANOVER All-Weather Aluminum 38" Square Glass-Top Dining Table (HANCMDNTBL-38GL)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- ELK HOME New Orleans Outdoor Dining Table (6118005)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- BBQ INNOVATIONS Deluxe Metal Portable Bar Table with Carrying Case (BB1846129)
- FLASH FURNITURE 28" SQ Sky Blue Steel Patio Table - Event Table (CO-5-SKY-GG)
- National Public Seating Patio Furniture