Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36w x 36d x 36h, Square Top/X-Base, Mahogany Top, Black Base
Mfr # CT33636XC1MY
Zoro # G810035657
product price: $484.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Width 36"
- Color Black
- Length 36"
- Capacity Supports up to 300 lbs evenly distributed
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # CT33636XC1MY
- Zoro # G810035657
- UPC # 604747868024
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 36" |
Details
Color | Black |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Top Material | High-Pressure Laminate; Particle Board |
Base Material | Steel |
Base Type | X-Base |
Top Thickness | 1.25" |
Series Name | NPS® Café Series |
Top Shape | Square |
Top Color | Mahogany |
Color Family | Mahogany |
Edge Detail Profile | Vinyl T-Mold Edge |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Rockscape Bait Station and Bait Blocks For Mice and Rats (0364605)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, 26 in L Blue Industrial Grade Fiberglass Handle (49457)
- SUN JOE Sun Joe 48V iON+ Cordless 15-Inch 5-Position Walk-Behind Lawn Dethatcher (24V-X2-DTS15)
- KOHLER Kit Intake Gasket (18 041 06-S)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- MANHATTAN COMFORT Genoa Patio Dining Table with Glass Top in Nature Tan Weave (OD-DT002-NE)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- WHITECAP TEAK Drop Leaf Balcony Table (63034)
- LORELL Square Lorell Teak Outdoor Table, 36.6 X 36.6 X 30.75, Faux Wood Top (42684)
- National Public Seating Patio Furniture