Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36w x 36d x 36h, Square Top/X-Base, Gray Nebula Top, Black Base
Mfr # CT33636XC1GY
Zoro # G710035658
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Width 36"
- Color Black
- Height 36"
- Length 36"
- Capacity Supports up to 300 lbs evenly distributed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CT33636XC1GY
- Zoro # G710035658
- UPC # 604747868017
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Width | 36" |
Height | 36" |
Length | 36" |
Details
Color | Black |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Top Color | Gray Nebula |
Series Name | NPS® Café Series |
Top Material | High-Pressure Laminate; Particle Board |
Base Material | Steel |
Base Type | X-Base |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Edge Detail Profile | Vinyl T-Mold Edge |
Top Thickness | 1.25" |
Top Shape | Square |
Color Family | Gray |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE SPORTS ProActive Sports MPBCP Practice Ball Combo Pack in Mesh Bag - 36 Piece (MPBCP)
- GARDENERS BLUE RIBBON Bamboo Stake, 3Ft, 25Pk, PK20 (BB3)
- BRIGGS & STRATTON Wand-Adjustable (205015HGS)
- KOHLER Cylinder Head (#2) Kit (24 318 207-S)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- FLASH FURNITURE 28" SQ Sky Blue Steel Patio Table - Event Table (CO-5-SKY-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- W UNLIMITED Outdoor Faux Sea Grass Garden Patio Furniture Set with Table - 4 Piece (SW1529SET4)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- FLASH FURNITURE 28" Square Coral Steel Folding Patio Table (CO-1-RED-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- National Public Seating Outdoor Tables