Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36w x 36d x 36h, Square Top/Round Base, Mahogany Top, Black Base
Mfr # CT33636RC1MY
Zoro # G610035642
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$594.99
Free 30-Day Returns
Key Features
- Height 36"
- Length 36"
- Width 36"
- Color Black
- Capacity Supports up to 300 lbs evenly distributed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CT33636RC1MY
- Zoro # G610035642
- UPC # 604747682910
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 36" |
Length | 36" |
Width | 36" |
Details
Color | Black |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Top Thickness | 1.25" |
Top Shape | Square |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Edge Detail Profile | Vinyl T-Mold Edge |
Top Material | High-Pressure Laminate; Particle Board |
Base Type | Round Base |
Color Family | Mahogany |
Top Color | Mahogany |
Base Material | Steel |
Series Name | NPS® Café Series |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO String Trimmer Head, .095 In. Dia (21560056)
- MTD Handle-Deck Lift (747-06186A)
- SUNCASTRP 18 Snow ShovelPusher (SC3850)
- ZEP Filter Assembly, Cast/Lexan (W12101)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- PREFERRED NATION Portable Beach Chair, Blue (P7395.BLUE)
- LORELL Square Lorell Charcoal Outdoor Table, 36.6 X 36.6 X 30.75, Charcoal (42686)
- HOLLAND BAR STOOL CO 36 Tall OD214 Black Table Base w22 Diameter foot and 32x48 Black Marble Top, IndoorOutdoor (OD214-2236BWODS3248BM)
- FLASH FURNITURE Barker 31.5'' Bronze Square Tempered Glass Metal Table (TLH-073A-2-BZ-GG)
- HOLLAND BAR STOOL CO 42 Tall OD214 Black Table Base w22 Dia foot and 32 Dia White Marble Top, IndoorOutdoor (OD214-2242BWODS32RWM)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- National Public Seating Outdoor Tables