Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36w x 36d x 36h, Square Top/Round Base, Gray Nebula Top, Gray Base
Mfr # CG33636RC1GY
Zoro # G010035648
product price: $545.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$545.99
Free 30-Day Returns
Key Features
- Height 36"
- Color Gray
- Width 36"
- Length 36"
- Capacity Supports up to 300 lbs evenly distributed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # CG33636RC1GY
- Zoro # G010035648
- UPC # 604747706104
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 36" |
Width | 36" |
Length | 36" |
Details
Color | Gray |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Top Material | High-Pressure Laminate; Particle Board |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Edge Detail Profile | Vinyl T-Mold Edge |
Base Type | Round Base |
Top Thickness | 1.25" |
Series Name | NPS® Café Series |
Top Shape | Square |
Top Color | Gray Nebula |
Base Material | Steel |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
- •Pole connects to base with heavy-duty bolt with thread locker.
- •Textured powder-coated frame.
- •Top is 1.25 high pressure laminate with T-mold edge and particle board core.
- •16-gauge, 3 thick pole.
- •8-gauge steel base.
- •12-gauge support plate is fully welded to base for extreme stability.
- •300-lb weight capacity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN-MACH Coleman-Mach 41-0013 Non-Ducted Ceiling Assembly for Wall Thermostats 9330F4552 - Plenum Only, White (9430-4552)
- FLEXZILLA Garden Lead-in Hose, 5/8" x 10, 3/4" - (HFZG510YW-E)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-12X20)
- KOHLER Pre-Cleaner (32 083 10-S)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- FLASH FURNITURE Bellamy 23.75'' Bronze Round Tempered Glass Metal Table (TLH-070-1-BZ-GG)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- National Public Seating Outdoor Tables